BioSpec Products Inc. Bio Homogenizer/Emulsifier Mixer

BioSpec Products Inc. Bio Homogenizer/Emulsifier Mixer

BioSpec Products Inc. Bio Homogenizer/Emulsifier Mixer. Model M133/1281-0. 2-Speed. Motor: 115 V, 140 W, 60 Hz, 1.2 amps. Max. 5 minute operation. Overall dimensions: 13 in. L x 3 in. W. (ACN7)

Product Details

  • Stock No: DBBP2023.2a
  • Manufacturer: BioSpec Products Inc.
  • Model: M133/1281-0

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BioSpec Products Inc. Bio Homogenizer/Emulsifier Mixer