Carlyle Compressor- 30 Ton

Carlyle Compressor- 30 Ton

Carlyle Compressor- 30 Ton. Model: 06EX 265 660. S/N: 3785ME2560. Motor: 06EC 475 674, 6 cylinders, 1500 & 1800 rpm, 400 & 460 V, 200 & 205 LRA, 50 & 60 Hz. Suitable for use on electrical systems, working voltage: 457 V, maximum voltage: 528 V, minimum voltage: 342 V. Overall dimensions: 30 in. L x 21 in. W x 22 in. H.(ACN28)

Product Details

  • Stock No: DBBP2401.
  • Manufacturer: Carlyle
  • Model: 06EX265-660
  • Serial Number: 3785ME2560
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carlyle Compressor- 30 Ton