Un-used Telemecanique Soft Starter- 100/125/250 HP

Un-used Telemecanique Soft Starter- 100/125/250 HP

Un-used Telemecanique Soft Starter- 100/125/250 HP. Model: Altistart 3. S/N: ATS23PC30N. Control requirements: 220-240/440-500 V, 8 amps, 50/60 Hz, single phase. Power requirements: 208-230/460. Altistart soft starters offer controlled deceleration, limitation of current peaks on starting, provide starting 'boost' in any conditions, and increase the service life of the machine. Applications include: pumps, compressors, conveyors, and fans and high inertia machines. Overall dimensions: 14-1/2 in. L x 11 in. W x 28 in. H. (ACN25).

Product Details

  • Stock No: DBBP2416.1a
  • Manufacturer: Telemecanique
  • Model: Altistart3
  • Serial Number: ATS23C30N

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-used Telemecanique Soft Starter- 100/125/250 HP