Tri-Clover PRRED125-2/12M-TC1-4-SL Positive Displacement Pump (5 HP, 115 GPM Max)
Tri Clover PRRED125 Positive Displacement Pump. Model: PRRED125-2/12M-TC1-4-SL. S/N: V1081. Capacity: 115 gpm @ 60 psi. Double mechanical seals with water flush. Vented pressure relief cover. Reliance Electric MinPak Plus VSdrive, input: 230 VAC, 35 amps, single phase, 50/60 Hz, output: 180 VDC, 25 amps, DC field: 200 VDC, 3 amps. Reliance Electric Motor, 5 hp, 1750 rpm, 180 V, 23 amps. Dodge Master XL Gear Drive, 4.1 ratio, 426.83 rpm (final). Tri-Clover positive pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 64 in. L x 20 in. W x 54 in. H.
Product Details
- Stock No: DBBP2637b.8a
- Manufacturer: Tri-Clover
- Model: PRRED125-2/12M-TC1-4-SL
- Serial Number: V1081
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 115
- Drive Ratio: 4.1
- Max Speed RPM: 426.83
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1750
- Motor Voltage: 180
- Motor Amps: 23
Dimensions:
- Length (Inches): 64
- Width (Inches): 20
- Height (Inches): 54