ITT Shell and Tube Heat Exchanger

ITT Shell and Tube Heat Exchanger

1996 ITT Shell and Tube Heat Exchanger. S/N: 96B20022-01. Shell side MAWP @ 450 °F: 150 psi. Shell side MDMT @ 150 psi: -20 °F. Tube side MAWP @ 300 °F: 150 psi. Tube side MDMT @ 150 psi: -20 °F. Inlets: (1) 1/2 in. dia. sanitary fitting, (1) 1 in. dia. copper bevel fittings (media). Outlets: (1) 1/2 in. dia. sanitary fitting, (1) 1 in. dia. copper bevel fittings (media). Overall dimensions: 52 in. L x 7 in. W x 11 in. H.

Product Details

  • Stock No: DBBP2652.
  • Manufacturer: ITT
  • Serial Number: 96B20022-01

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ITT Shell and Tube Heat Exchanger