Lobeflo AP75/CS8 Positive Displacement Pump

Lobeflo AP75/CS8 Positive Displacement Pump

Lobeflo Positive Displacement Pump. Model: AP75/CS8. S/N: 35482/08B. Discharge pressure: 101 psi. Pressure relief cover option. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 7-1/2 in. H.

Product Details

  • Stock No: DBBP2965.3
  • Manufacturer: Lobeflo
  • Model: AP75/CS8
  • Serial Number: 35482/08B

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 8
  • Height (Inches): 7.5

Additional Product Details

Lobeflo AP75/CS8 Positive Displacement Pump