Bell & Gossett Pump

Bell & Gossett Pump

Bell & Gossett Pump. Model: 1531-11/4BC81/4BF. S/N: 890087. Marathon motor, 3-2 hp, 1725-1450 rpm, 208-230/460 & 190/380 V, 9.0-8.8/4.4 & 7.0-6.8/3.4 amps, 60-50 Hz. Pump capacity: 63.3 gpm at 66 ft. head. Inlets/outlets: (2) 1-1/2 in. female threaded. Overall dimensions: 23 in. L x 13 in. W x 20 in. H.

Product Details

  • Stock No: DBHK002.
  • Manufacturer: ITT Bell & Gossett
  • Model: 1531-11/4BC81/4BF
  • Serial Number: 890087

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Pump