Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump

Bell & Gossett Centrifugal Pump. Model: 153111/ 4BC71/2BF. S/N: 890075. Marathon motor, 1-1/2 hp, 1735 rpm, 208-230/460 V, 4.8-4.8/2.4 FLA, 60 Hz, 3 phase. Pump capacity: 29 gpm at 59.4 ft head. Inlet/outlet: 1-1/2 in. inlet fpt, 1 in. outlet fpt. Overall dimensions: 17-1/2 in. L x 8-1/2 in. W x 15-1/2 in. H.

Product Details

  • Stock No: DBHK007.
  • Manufacturer: ITT Bell & Gossett
  • Model: 153111/ 4BC71/2BF.
  • Serial Number: 890075

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bell & Gossett Centrifugal Pump