ITT Bell & Gossett 60 Centrifugal Pump (0.5 GPM Max)

ITT Bell & Gossett 60 Centrifugal Pump (0.5 GPM Max)

Bell & Gossett 60 Pump. Marathon Electric motor, ¾ - ½ hp, 1,725 - 1,425 rpm, 208-230/460 - 190/380 V, 2.9-3/1.5 - 2.8/1.4 FLA, 60 - 50 Hz. Pump capacity: 0.5 gpm at 43 ft. head. Flange: 4-3/4 in. diameter with (2) holes, center to center: 3-1/2 in. Inlet/outlet: (2) 2 in. Overall dimensions: 23 in. L x 15 in. W x 10 in. H.

Product Details

  • Stock No: DBHK010.
  • Manufacturer: ITT Bell & Gossett
  • Model: 60

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 0.5
  • Max Speed RPM: 1,425
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 4.75
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 4.75
  • Inlet/Outlet 2 # Flange Holes: 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 0.75/.05
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.9-3/1.5
  • Motor Hertz (Hz): 60-50

Dimensions:

  • Length (Inches): 23
  • Width (Inches): 15
  • Height (Inches): 10

Additional Product Details

ITT Bell & Gossett 60 Centrifugal Pump (0.5 GPM Max)