Urschel Comitrol 1300

Urschel Comitrol 1300

Urschel Comitrol 1300. Blade diameter: 9 in. Sieve aperture: 13 in. dia. Louis Allis Motor, 1-1/2 hp, 208-220/440 V, 60 Hz, 41.5-39/19.5 amps, 3,540 rpm. Overall dimensions: 42 in. L x 31 in. W x 57 in. H.

Product Details

  • Stock No: DBPF058.7
  • Manufacturer: Urschel Laboratories Inc.

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Comitrol 1300