Hamiltons Stainless Steel Jacketed Steam Kettle-150 Gallon

Hamiltons Stainless Steel Jacketed Steam Kettle-150 Gallon

Hamilton Stainless Steel Jacketed Steam Kettle-150 Gallon. S/N C-7317-2. Style: SA. Nat'l Bd: 5450. 304 Stainless steel construction. MAWP: 100 psi @ 328 °F. Inside dimensions: 44 in. dia x 34 in. H. Inlets/outlets: 3 in. Bottom outlet: 3 in. Overall dimensions: 63 in. L x 50 in. W x 69 in. H. (XMR21)

Product Details

  • Stock No: DBPF072.14
  • Manufacturer: Hamilton Enerfab
  • Serial Number: C-7317-2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hamiltons Stainless Steel Jacketed Steam Kettle-150 Gallon