Alfa Laval Contherm
1991 Alfa Laval Contherm. S/N AC4939SCN. (2) Insulated barrels: 70 in. L x 11-1/2 in. W. Inlets/outlets: (2) 2-1/2 in., (4) 3 in. Baldor Motor #1, Cat No. M23331, 15 hp, 1,760 rpm, 230/460 V, 38.4/19.2 amps, 60 Hz, 3 phase, 254T. Baldor Motor #2, 15 hp, 230/460 V, 34.6/17.3 amps, 1,760 rpm, 60 Hz, 3 phase, Frame 254TC. Both motors have a 23 in. pulley with (4) 3/4 in. belts and 43 in. L x 25 in. W guard. Overall dimensions: 119 in. L x 58 in. W x 61 in. H.
Product Details
- Stock No: DBPF094.20
- Manufacturer: Alfa Laval
- Serial Number: AC4939SCN
Votator & Heat Exchanger Details