Sine Positive Displacement Pump, Model MR135NNTC

Sine Positive Displacement Pump, Model MR135NNTC

Sine MR-135 Positive Displacement Pump. Model: MR-135NNTC. S/N:95710445. Capacity @ 428 rpm: 98.7 gpm. Buna seals. Reliance Electric Motor, 7.5 hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Dodge Master XL Motor Drive, 4.1 ratio, 428 rpm (final). Gentle wave rotor handles fragile solids and maintains product integrity. Patented design assures powerful suction for high viscosity applications. Constant volumetric displacement creates a smooth and consistent flow. One rotor, one shaft, and one seal assembly equate to simple, economical maintenance. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 53 in. L x 18 in. W x 24 in. H.

Product Details

  • Stock No: DBPF192.5
  • Manufacturer: Sine
  • Model: MR135NNTC
  • Serial Number: 95710445

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sine Positive Displacement Pump, Model MR135NNTC