Artofex Stainless Steel Drum Grater and Shredder
1990 Artofex Stainless Steel Drum Grater and Shredder. Model: TR-2. S/N: 060512. Capacity 3000 lbs./hour. (3) Cutting blades: 2 in. W x 6-1/2 in. H. Screen dimensions: 10 in. diameter x 7 in. H. Screen size: 1/8 in. dia. perforations. Housing diameter: 14 in. diameter. Leroy Somer Motor, 3 hp, 1160 rpm, 713 rpm (final), 460 V, 5.4 amps, 60 Hz. Pulley ratio: 4 to 6-1/2. Stainless steel Frame. (4) Casters for easy positioning. Inlet: 6-1/2 in. dia. infeed, Hopper inlet: 17 in. diameter. Outlets: 9 in. L x 6 in. W discharge. Applications include: medium to hard grade cheeses, bread crumbs, nuts and vegetables. Features include: Quick change drums with many perforation sizes available and continuous hopper loading for high volume production. Overall dimensions: 4 ft. L x 2 ft. 8 in. W x 5 ft. 6 in. H. (ACN18a).
Product Details
- Stock No: DBPF2006.23
- Manufacturer: Artofex
- Model: TR-2
- Serial Number: 60512