Hamiltons Kettle 150 Gallon Style SA

Hamiltons Kettle 150 Gallon Style SA

Hamilton Jacketed Stainless Steel Steam Kettle 150 Gallons. S/N C-8435-5. Built 1986, Style SA. National Board Number: 5711. Double Motion Agitators. Maximum Working Pressure: 100 psi @ 328°F, HYD Test Pressure: 171 psi, Inlets/Outlets Steam Inlets/Outlets: (3) 2 in., 3 in. Bottom Drain Outlet, Inside Dimensions 44 in. Diameter x 34 in. Deep. U.S. Electrical Motor, Type: Syncrogear, 1/2 hp, 3 phase, 60 Hz, 230/460 volts, 2.8/1.4 amps, 1,200 rpm, Final Drive: 25. Overall Dimensions 72 in. L x 61 in. W x 81 in. H.

Product Details

  • Stock No: DBPF201.20
  • Manufacturer: Hamilton Enerfab
  • Model: SA
  • Serial Number: C-8435-5

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hamiltons Kettle 150 Gallon Style SA