J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon
J.C. Pardo & Sons Stainless Steel Jacketed Steam Kettle- 150 Gallon. S/N 4387-1. Nat'l Bd: 2143. Inside dimensions: 42 in. dia x 33 in. H. MAWP: 125 psi @ 353 °F. Inlets: (1) 1-1/2 in. dia. NPT (female, jacket). Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1 in. dia. NPT (female, pressure relief), (1) 2 in. dia. bevel fitting (kettle). Overall dimensions: 52 in. L x 45 in. W x 54-1/2 in. H.
Product Details
- Stock No: DBPF219.12
- Manufacturer: J.C. Pardo & Sons
- Serial Number: 4387-1
Tank Details