Carrier Air Conditioner with Water Cooled Condenser - 3 Ton

Carrier Air Conditioner with Water Cooled Condenser - 3 Ton

Carrier Air Conditioner with Water Cooled Condenser. Model 50BT-004-540. S/N 8982860. Compressor 208/230 V AC, 3 phase, 60 Hz, Refrigeration system R22, 3.5 lbs. Fan Motor- 1/3 hp, 208/230 V, Kw out 0.248, 60 Hz, 1 phase, FLA 3.3, Permissible voltage at unit: 253 max, 187 min, circuit amps- 20 max, 4 min. Design test pressure- high 410 psi /2827 Kpa; low- 150 psi /1034 Kpa. Automatic Condensate Pump, Mfg. Hastell. Model KT-15-1UL. Inlets/Outlets (2) ½ in. and (1) 3/8 in. 115 VAC, 1.3 amps, 60 Hz, 15 foot head. Has a 10 in. dia. blower fan. (1) 7 in. and (1) 3 in. pulley with 1/2 in. belt. Water Control Valve/ Mfg. Penn., S/N 8914, Prod # V46AB-1. Size 1/2 in., Fact Set 105, Range 70/260, Water Press 150 psig Max. Overall dimensions: 36 in. L x 21 in. W x 64 in. H. Inlets/Outlets (2) ½ in. and (1) 3/8 in. 115 VAC, 1.3 amps, 60 Hz, 15 foot head. Has a 10 in. diameter blower fan. (1) 7 in. and (1) 3 in. pulley with 1/2 in. belt. Water Control Valve/ Mfg. Penn. Prod NO. V46AB-1. Size 1/2 in. Serial 8914, Fact Set 105, Range 70/260, Water Press 150 PSIG Max. The overall measurements are 36 in. L x 21 in. W x 64 in. H.(H17).

Product Details

  • Stock No: DBPF361.1a
  • Manufacturer: Carrier
  • Model: 50BT-004-540
  • Serial Number: 8982860

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Air Conditioner with Water Cooled Condenser - 3 Ton