Bohn Refrigeration Evaporator- 5.6 Ton

Bohn Refrigeration Evaporator- 5.6 Ton

(2) Bohn Refrigeration Evaporators- 5.6 Ton (each). Model: FM-4501G. S/N's: D96J00577 and D96K00077. Capacity: 67,500 Btuh @ 15 °F TD. Airflow: 7000 cfm. (3) Fan Motors, 1/4 hp, 208-230 V, 6.0 amps, 60 Hz, single phase. Inlets:(1) 1/4 in. dia. copper tube (refrigerant). Outlets: (1) 3/4 in. dia. drain pipe, (1) 1-1/4 in. dia. copper tube (suction). Overall dimensions: 82 in. L x 29 in. W x 26 in. H. (ACN26)

Product Details

  • Stock No: DCBJ001.
  • Manufacturer: Bohn/Heatcraft
  • Model: FM-4501G
  • Serial Number: D96J00577 and D96K00077

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 4,500.00
  • Air Flow (CFM): 7,000
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bohn Refrigeration Evaporator- 5.6 Ton