Krack Evaporator Unit - 2.05 Ton

Krack Evaporator Unit - 2.05 Ton

(2) Krack Evaporator Units - 2.05 Ton (each). Model: SK-66-246ED. Refrigerant R12-22-502, 300 psig. Capacity: 24,600 Btuh. (6) Fan Motors, 1/28 hp, 230 V, 5 amps, 60 Hz, single phase. Fan diameter: 10 in. Defrost heater circuit, 7200 watts, 240 V, 31.3 FLA. Control system requirements: 240 V, 17 amps. Inlet: 3/8 in. copper line. Outlet: 1 in. copper line. Overall dim: 118 1/2 in. L x 24 in. W x 14 in. H.

Product Details

  • Stock No: DCBJ002.
  • Manufacturer: Krack
  • Model: SK-66-246ED
  • Serial Number: 116647, 116619, 116650, 116648, 116652.

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 1,640.00

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Evaporator Unit - 2.05 Ton