Krack Evaporator Unit- 1.7 Ton

Krack Evaporator Unit- 1.7 Ton

Krack Evaporator Unit- 1.7 Ton. Model: SK-56-205ED. S/N: 116430. Refrigerant: R12-22-502. Capacity: 20,500 Btuh @ 10° TD. Design Pressure: 300 psig. 1/28 hp, 230 v, 4 amps, 60 hz, 1 phase. Defrost heater circuit: 6000 watts, 240 V, 26.1 FLA. Control circuit requirements: 240 V, 17 amps. (5) 9-1/2 in. cooling fans. Inlet: 3/8 in. copper line. Outlet: 1 in. copper line. Overall dimensions: 101 in. L x 24 in. W x 14 in. H.

Product Details

  • Stock No: DCBJ003.
  • Manufacturer: Krack
  • Model: SK-56-205ED
  • Serial Number: 116430

Evaporator Coil Details

  • Frosted Capacity (BTUH/ °F TD): 2,050.00

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Evaporator Unit- 1.7 Ton