Krack Air Defrost Evaporator-5.4 TR

Krack Air Defrost Evaporator-5.4 TR

2000 Krack Air Defrost Evaporator- 5.4 Ton. Model: MK36-354AIR-A. S/N: 680347-10B. Capacity: 43,500 Btuh (10 °F TD) and 65,250 Btuh (15 °F TD). Airflow: 8,175 cfm. Wide capacity range in air defrost for medium temperature. Number of fins per inch: 6. Aluminum drain pan and cabinet. Coated, corrosion-proof wire fan guards. Compartmented fan sections. Fan diameter: 19 in. (3) Magnetek Fan Motors, 1/4 hp, 230 V, 1.6 FLA, 60 Hz, single phase. Inlets: (1) 1/2 in. dia. copper tube. Outlets: (1) 3/4 in. dia. (drain pan), (1) 1 in. dia. copper tube (suction). Overall dimensions: 92 in. L x 21 in. W x 27 in. H. (ACN20).

Product Details

  • Stock No: DCBJ004.
  • Manufacturer: Krack
  • Model: MK36-354AIR-A
  • Serial Number: 680347-10B

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted,Wet
  • Est. Tons (TR) @15TD Wet: 5.4
  • Frosted Capacity (BTUH/ °F TD): 6,525.00
  • Air Flow (CFM): 8,175
  • Fins Per Inch: 6
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Air Defrost Evaporator-5.4 TR