DCI Processor 300 gallon
300 Gallon DCI Processor, S/N 87-D-34799-B, inner dimensions: 42 in. diameter x 54 in. H sloped up to 58 in. H, sloped bottom, 2 in. bottom outlet, 2 thermowells, 2-speed agitator, 1/2 to 1/4 hp, 460 volt, 1,800 rpm to 900 rpm, 18-1/2 in. manway, top inlets (2) 1-1/2 in. and (1) 3 in., 1-1/2 in. jacket connections, jkt rating 0 psi, stainless steel ladder, 2 CIP spray balls, overall dimensions 64 in. diameter x 103 in. H.
Product Details
- Stock No: 115.GR901.
- Manufacturer: DCI Inc..
- Serial Number: 87-D-34799-B
Tank Details