Sanitary Centrifugal Pump

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump. Impeller diameter: 6-1/2 in. Siemens Electric Motor, 7-1/2 hp, 1735 rpm, 220-230/440/460 V, 20.4-19.4/10.2-9.7, 60 Hz, 3 phase. Inlet/outlet: (1) 6-1/2 in. S-line, (1) 2 in. S-line. Overall dimensions: 1 ft. 10-1/4 in. L x 1 ft. 2-1/2 in. W x 1 ft. 2-3/4 in. H.

Product Details

  • Stock No: DEE01B
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 6.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1735
  • Motor Voltage: 220-230/440/460
  • Motor Amps: 20.4-19.4/10.2-9.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T

Dimensions:

  • Length (Inches): 22.25
  • Width (Inches): 14.5
  • Height (Inches): 14.75

Additional Product Details

Sanitary Centrifugal Pump