Evapco Evaporative Condensers /Fluid Coolers - 670 Ton
(2) Evapco Evaporative Condensers /Fluid Coolers - 670 Ton (each). The unit was split into two separate smaller units from a two cell system. Capacity (each unit): 8.071614 MBH; 670 tons (1667 gpm, 95 °F in; 86 °F out; 68 °F WB). Fan Motor (each unit): 40 hp, 460 V, 3 phase, 60 Hz. Pump Motor (each unit): 10 hp, 460 V, 3 phase, 60 Hz. This system was installed and basically un-used by a plant called Komatsu that was to build wafers for the semiconductor industry that never got into production. Overall dimensions: 20 ft. 2-3/4 in. L x 5 ft. 11 in. W x 7 ft. 11-5/16 in. ACN850.
Product Details
- Stock No: DEME2760C.278a
- Manufacturer: Evapco
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions