Evapco / Crepaco Evaporative Condenser - 710 Ton
Evapco / Crepaco Evaporative Condenser. Model: CPM-710N. Nominal capacity: 710 tons using R-22 at 105ºF condensing temperature, 40ºF suction temperature, and 78ºF wet bulb temperature. R-717 (ammonia) capacity rating: 504 tons at 96.3ºF condensing temperature, 20ºF suction temperature and 78ºF wet bulb temperature. (4) fans, with (2) 15 hp fan motors. This unit was built for Crepaco by Evapco and previously installed in Dallas, Texas. Overall dimensions: 27 ft. 3 in. L x 10 ft. W x 13 ft. H.
Product Details
- Stock No: DFDT01
- Manufacturer: Evapco
- Model: CPM-710N
- Serial Number: 857002
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions