E.L. Nickell Co. Vertical Ammonia Recirculating Tank - 72 in. ID x 8 ft. 6 in.

E.L. Nickell Co. Vertical Ammonia Recirculating Tank - 72 in. ID x 8 ft. 6 in.

E.L. Nickell Co. Ammonia Recirculating Tank. Refrigerant: R-717(ammonia). Inside straight-wall dimensions: 72” ID x 8 ft. 6 in. Approx 1800 gallons. Nat'l Bd.: 34931. S/N: 37726. Mfg. year: 1988. MAWP: 150 psi @ 650ºF. MDMT: -20ºF @ 150 psi. Oil pot: MAWP: 250 psi @ 650ºF. MDMT: -20ºF @ 250 psi. Overall dimensions: 8 ft. L x 10 ft. W x 19 ft. 9 in. H.

Product Details

  • Stock No: DFDT06
  • Manufacturer: E.L. Nickell Co.

Tank Details

Pump Details

  • Pump Included?

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Co. Vertical Ammonia Recirculating Tank - 72 in. ID x 8 ft. 6 in.