Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton

Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton

Krack Low Temperature 4-Fan Blast Evaporator. Model: POA4H-110-10-3-10-RBA-HGU-RH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity: 650000 BTUH, or 57 tons for a -30°F room with a coil temperature of -40°F. Air at 101000 cfm. (4) 10 hp motors, 1750 rpm, 460V, 60 Hz, 3 phase. This unit has an all-aluminum coil and features hot gas coil and pan defrost. Pipe flow designates this as a “right-handed” unit. Overall dimensions: 22 ft. 9 in. L x 4 ft. 2 in. W x 7 ft. 5 in. H.(ACN271-87).

Product Details

  • Stock No: DFDT13.3a
  • Manufacturer: Krack
  • Model: POA4H-110-10-3-10-RBA-HGU-RH
  • Serial Number: 383357D12

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 65,000.00
  • Air Flow (CFM): 101,000
  • # Fans: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton