Perma-San Stainless Steel Jacketed Tank- 389 Gallons

Perma-San Stainless Steel Jacketed Tank- 389 Gallons

1994 Perma-San Stainless Steel Jacketed Tank- 389 Gallons. Model: 389 GALLONS JOVS. S/N: 77147. Nat'l Bd: 130. Jacket MAWP @ 333°F psi: 110 psi. Jacket MDMT @ 110 psi: -20 °F. Shell thickness: 0.130 in. Head thickness: 0.110 in. Inlets: (1) 3/4 in. dia. pipe (jacket), (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting. Outlets: (1) 3/4 in. pipe (jacket), (1) 3 in. S-Line fitting (tank). Overall dimensions: 65 in. L x 54 in. W x 84 in. H.

Product Details

  • Stock No: DFLQ003.
  • Manufacturer: Perma San
  • Model: 389 GALLONS JOVS
  • Serial Number: 77147

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Perma-San Stainless Steel Jacketed Tank- 389 Gallons