Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon

Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon

Groen/Drover Steam Jacketed Tilt Kettle-150 Gallons. Model: DN-150SP. Nat'l Bd: 43378. MAWP: 45 PSI @ 300 °F. 3/4 Bottom-jacketed. Frame mounted. Inlet:1/2 in. dia. steam port. Outlet: 3 in. dia. threaded fitting (discharge), (1)1/2 in. dia. pressure relief threaded fitting port (male). Overall dimensions: 70 in. L x 44-1/4 in. W x 73-1/2 in. H. (ACN49)

Product Details

  • Stock No: DFPC194.2a
  • Manufacturer: Dover/Groen
  • Model: DN-150 SP

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dover/Groen Jacketed Steam Tilt Kettle - 150 Gallon