FMC Paddle Blender- 16 Cu. Ft.
FMC Paddle Blender- 16 Cu. Ft. 304 Stainless steel construction. Unit is equipped with a 23 in. dia. x 52 in. L rotating shaft with paddles. Paddle size: 7-3/4 in. L x 4 in. W. Lesson Washguard Motor, 2 hp, 1719 rpm. 208-230/460 V, 60 Hz, 3 phase. Variable speed drive. Allen Bradley control panel. Outlets: (1) 3 in. dia. discharge hose. Overall dimensions: 95 in. L x 30 in. x W 56 in. H.
Product Details
- Stock No: DFPC243.12
- Manufacturer: FMC