Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72
Cherry-Burrell Votator Scraped Surface Heat Exchanger- 6 x 72. Model: 2C672WA. S/N:68-072-1. Concentric shaft and barrel. Contact surface area: 9.0 sq. ft. Votator scraped surface heat exchangers are designed for up to 400 psig @ 375°F product side, and 150 psig @ 375°F jacket side. Pacemaker Motor, 15 hp, 1180 rpm, 413 final rpm, 230/460 V, 41.2/20.6 amps, 60 Hz, 3 phase. The Votator's heat transfer tube provides the necessary thermal conductivity to handle highly viscous products. Tube wall thickness is precisely engineered to minimize heat transfer resistance while maximizing structural stability. Typical applications are heating and cooling cheese sauce, pudding, caRam Industriesel, deboned meat, pet food, and fruit products. Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port. Overall dimensions: 116 in. L x 50 in. W x 86 in. H.
Product Details
- Stock No: DFPC375.43
- Manufacturer: Waukesha Cherry-Burrell
- Model: 2C672WA
- Serial Number: 68-072-1
Votator & Heat Exchanger Details
- Number of Votator Tubes: 2
- Heat Transfer Surface Area (SQ FT): 9
- Tube Diameter (inches): 6
- Tube Length (inches): 72
- Inlets & Outlets Description: Inlets: (1) 2 in. port, (1) 1-1/2 threaded port. Outlets: (1) 2 in. port, (1)1-1/2 in. threaded port, (1) 1-1/2 in. S-Line, (1) 1-1/2 in. threaded port, 1/2 in. threaded port
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Pace Maker
- Motor Horsepower(HP): 15
- Motor RPM: 413
- Motor Voltage: 230/460
- Motor Amps: 41.2/20.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 116
- Width (Inches): 50
- Height (Inches): 86