Tri-Flo Sanitary Centrifugal Pump
Tri-Flo Sanitary Centrifugal Pump. Impeller diameter: 3 in. Reliance Electric Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.2-3.2 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft 6 in. L x 7-1/2 in. W x 1 ft. 1 in. H. (ACN20).
Product Details
- Stock No: DGPD106.2
- Manufacturer: Tri-Flo