Tri-Flo C114 Centrifugal Pump
Tri-Flo C114 Centrifugal Pump. Model C114. Stainless steel. Capacity: 55 gpm.1 hp, 1745 rpm, 1-1/2 x 1-1/2 in. Impeller diameter: 3-1/2 in. Dayton Electric Motor, 2 hp, 1725 rpm, 230/460, 6.4-3.2 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Clamp ports. Overall dimensions: 18-1/2 in. L x 9 in. W x 12 in. H.(ACN19).
Product Details
- Stock No: DGPD107.2
- Manufacturer: Tri-Flo