Tri Clover Centrifugal Pump Series C218

Tri Clover Centrifugal Pump Series C218

Tri Clover Centrifugal Pump Series C218. Model: C218MD18T-S. S/N: 08149. 188 gpm. Impeller diameter: 8 in. Reliance Electric Motor, 5 hp, 1730 rpm, 230/460 V, 14/7 amps, 60 Hz, 3 phase. Clamp ports. 2 x 1-1/2 in. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 1ft. 10 in. L x 11-1/2 in. W. 11 in. H.(ACN33).

Product Details

  • Stock No: DGPD109.3
  • Manufacturer: Tri-Clover
  • Model: C218MD18T-S
  • Serial Number: 8149

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Centrifugal Pump Series C218