APV R4RHD Positive Displacement Pump (15 HP, 160 GPM Max)

APV R4RHD Positive Displacement Pump (15 HP, 160 GPM Max)

APV Crepaco R-Series Positive Displacement Pump. Model: R4RHD. S/N: R4R-25435. Material of Construction: 316 stainless steel. Nominal Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm. APV Crepaco pumps are known for their rugged, long-lasting, and efficient performance. Every pump in the line has standard a stainless steel body, resilient molded rotors, and a heavy duty cast iron gear case which provides long-lasting, economical service over a wide range of products and applications. Its vented cover limits the discharge pressure at a predetermined setting. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40/20 amps, 60 Hz, 3 phase. Motor pulley diameter: 7 in. Gear pulley diameter: 8 ½ in. Boston Gear Drive. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 3 ft. 7 in. L x 3 ft. W x 2 ft. 2 in. H.

Product Details

  • Stock No: DGPD119.3
  • Manufacturer: APV
  • Model: R4RHD
  • Serial Number: R4R-25435

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 160
  • Displacement per Revolution (Gallons): 0.175
  • Max Speed RPM: 900
  • Maximum Pressure MAWP (PSI): 150
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 40/20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 36
  • Height (Inches): 26

Additional Product Details

APV R4RHD Positive Displacement Pump (15 HP, 160 GPM Max)