Hot Water Set

Hot Water Set

Hot Water Set. R.L. Deppman Centrifugal Pump. Model: 80-1.5x9.5-9BF. S/N: RLD2086D40. Capacity: 45 gpm. Motor, 3 hp, 1745 rpm, 208-230/460 V, 8.80-8.40/4.20 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged port. Solution tank-8 gallons. Straight wall dimensions: 11-1/2 in. dia. x 17-1/2 in. L. Lagrange Products Shell & Tube Heat Exchanger. Model: 0564-2043. S/N: 226466. Customer No.6235225. MAWP: 150 psi @ 400°F. MDMT: -20°F @ 150 psi. Number of tubes: 17. Tube dimensions: 1/2 in. dia. x 5 ft. 2-1/2 in. L. Heat transfer surface area: approx. 11 sq. ft. Capacity: 0.90 gallons. Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam). (6) Worcestor Pnematic Acutator. Model: 2040. S/N: 6C0229. MAWP: 120 psi. Output torque: 265 lb-in. @ 60 psi. Flowserve Vogt Valve. Inlets/outlets: (2) 1 in. dia. NPT fittings. Kunkle Valve Diverter. Model: 910BDCM06AJE. Size: 1/2 in. Capacity: 40 gpm. MAWP: 135 psig. Inlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Outlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Overall dimensions: 7 ft. 10 in. L x 4 ft. 7 in. W x 8 ft. H.

Product Details

  • Stock No: DLEC017.38
  • Manufacturer: Not Specified

Boiler Details

  • Boiler Type: Other Boilers
  • Rated Capacity (Gallons): 45
  • Tank Inlets & Outlets Description: Inlets/outlets: (2) 2 in. dia. flanged port Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam) Inlets/outlets: (2) 1 in. dia. NPT fittings. Kunkle Valve Diverter. Model: 910BDCM06AJE. Size: 1/2 in. Capacity: 40 gpm. MAWP: 135 psig. Inlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Outlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate)

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 8.80-8.40/4.20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 94
  • Width (Inches): 55
  • Height (Inches): 96

Additional Product Details

Hot Water Set