Shippensburg Condensate Return Pump Set

Shippensburg Condensate Return Pump Set

Shippensburg Condensate Return Pump Set. Model: DSD. S/N: 35755. (2) Shipco Centrifugal Pump. Model: 121D. Flow rate for new pump is 20 gpm with a required horsepower of and pressure at 60 psig. Discuss with salesperson your process and product to determine if these refurbished pumps should handle your specific duty. Electric Control Panel. DiagRam Industries No. 32701-R3210. Power supply: 115 V, 3.96 amps, single phase. Weg Electric Motor, 3 hp, 3450 rpm, 208-230/460 V, 7.43/3.71 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (2) 1-1/2 in. dia. NPT fittings. Overall dimensions: 3 ft. 7 in. L x 3 ft. 1 in. W x 3 ft. 9 in. H. (ACN54a)

Product Details

  • Stock No: DLEC031.5a
  • Manufacturer: Shippensburg Pump Co.
  • Model: DSD
  • Serial Number: 35755

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shippensburg Condensate Return Pump Set