Durco Vertical In-line Centrifugal Pump

Durco Vertical In-line Centrifugal Pump

2004 Durco Vertical In-line Centrifugal Pump. Model: MK3 Vertical In-line. S/N: 1203-3432*C. Size: 2K3X2V-13/1. P.O. No. 0000012182. Equipment No. P-9805A. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 11 in. MAWP: 275 psi @ 100°F. Reliance Electric motor, 20 hp, 1750 rpm, 460 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 2 ft. 3 in. L x 2 ft. W x 5 ft. H. (ACN78). (GI).

Product Details

  • Stock No: DLEC035.8
  • Manufacturer: Durco
  • Model: MK3 Vertical In-line
  • Serial Number: 1203-3432*C

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Durco Vertical In-line Centrifugal Pump