Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFZU. DWG No. L931N1: c19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9401.2. Control Panel. Catalog No. 103-A3-480-30I. S/N: 4D04 79184 . Panel power supply: 480 V, 30 amps, 3 phase. No. of Coils: 6. No. of steps: 1. Coil dimensions: 1 in. dia. x 3 ft. 1 in. L. Heater power supply: 25 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 3 ft. 4 in. L x 1 ft. W. (duct). Overall dimensions: 4 ft. 5 in. L x 1 ft. 11 in. W x 4 ft. 5 in. H.(ACN31a).

Product Details

  • Stock No: DLEC077.a
  • Manufacturer: Indeeco
  • Model: TFZU
  • Serial Number: 4D04 79184

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 53
  • Width (Inches): 23
  • Height (Inches): 53
  • ACN: 31a

Additional Product Details

Indeeco Electric Duct Heater