Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFXU. DWG No. L931N1: c19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9403.5. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79525. Panel power supply: 480 V, 20 amps, 3 phase. No. of Coils: 6. No. of steps: 1. Coil dimensions: 1 in. dia. x 1 ft. 9 in. L. Heater power supply: 20 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 2 ft L. 1 in. L x 1 ft. 2 in. W (duct). Overall dimensions: 2 ft. 3 in. L x 1 ft. 10 in. W x 2 ft. 7 in. H.

Product Details

  • Stock No: DLEC080.a
  • Manufacturer: Indeeco
  • Model: TFXU
  • Serial Number: 1E04 79525

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 22
  • Height (Inches): 31

Additional Product Details

Indeeco Electric Duct Heater