Indeeco Electric Duct Heater
Indeeco Electric Duct Heater. Type: TFXU. DWG No. L931N1: c19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9403.6. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79514. Panel power supply: 480 V, 20 amps, 3 phase. No. of Coils: 8. No. of steps: 1. Coil dimensions: 1 in. dia. x 1 ft. 9 in. L. Heater power supply: 20 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 2 ft. L x 1 ft. 2 in. W. (duct). Overall dimensions: 2 ft. 5 in. L x 2 ft. 3 in. W x 2 ft. 7 in. H.(ACN29).
Product Details
- Stock No: DLEC081.a
- Manufacturer: Indeeco
- Model: TFXU
- Serial Number: 1E04 79514
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 29
- Width (Inches): 27
- Height (Inches): 31
- ACN: 29