Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFZU. DWG No. L931N1: C19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9401.6. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79515. 1.7 KW. Panel power supply: 480 V, 20 amps, 3 phase. (2) Tubular finned coils. No. of steps: 1. Coil dimensions: 1 in. dia. x 8 in. L. Heater power supply: 2 hp, 480 V, 60 Hz, 3 phase. This is a flanged unit. Inlets/outlets: 10 in. L x 6 in. W (duct). Indeeco duct heaters utilize the finest of construction principle and techniques. The coil is constructed of a .475 in diameter stainless steel sheath and contains a 80% nickel, 20% chromium resistance wire insulated from the sheath by a magnesium oxide powder, compacted to rock-like density. The elements are flanged, making them individually removable. All heaters are suitable for installation in ducts with up to one inch of interior lining. Overall dimensions: 1 ft. 10 in. L x 11 in. W x 5 ft. H.(ACN23).

Product Details

  • Stock No: DLEC088.1a
  • Manufacturer: Indeeco
  • Model: TFZU
  • Serial Number: 1E04 79515

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 11
  • Height (Inches): 60
  • ACN: 23

Additional Product Details

Indeeco Electric Duct Heater