Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP

2004 Rockwell Automation / Allen Bradley Variable Frequency Drive – 5 HP. Model: Powerflex 700, S/N: 1JAY2DA2. Normal Duty Power: 5 hp. Heavy Duty Power: 3 hp. 460 VAC, 3 Ph. Unit is contained in a NEMA 4X stainless steel enclosure. Powerflex drives provide open or closed loop speed regulation, fast update times of torque inputs and tight torque regulation information for applications like extruders and web processes. Overall dimensions: 2 ft. 6 in. L x 11 in. W x 2 ft. 6 in. H. (ACN33a).

Product Details

  • Stock No: DLEC132.5
  • Manufacturer: Rockwell Automation/Allen Bradley
  • Model: Powerflex 700
  • Serial Number: 1JAY2DA2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rockwell Automation / Allen Bradley Variable Frequency Drive - 5 HP