Evapco / RVS Ammonia Horizontal Thermosyphon Receiver

Evapco / RVS Ammonia Horizontal Thermosyphon Receiver

Evapco / RVS Ammonia Horizontal Thermosyphon Receiver. Certified by Refrigeration Valves & Systems (RVS) Bryan, TX. National Bd. No. 12845. MAWP: 250 PSI at 300F, MDMT -20F at 250 PSI. S/N: 991112-S. Year: 2000. Dimensions: 2 ft. dia. x 3 ft. L.

Product Details

  • Stock No: DMNY001E
  • Manufacturer: RVS
  • Serial Number: 991112-S

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 58
  • Tank National Board Number: 12845
  • Tank MAWP (PSI at temp): 250 PSI at 300F

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 400

Additional Product Details

  • Year of Manufacture: 2000

Evapco / RVS Ammonia Horizontal Thermosyphon Receiver