Sorgel Square D Company Insulated Transformer - 30 KVA

Sorgel Square D Company Insulated Transformer - 30 KVA

Sorgel Square D Company Insulated Transformer-30 KVA. S/N:1050254-A-001. Style No. 33349-49-112-002. High/low voltage: 480, high/low voltage amps: 36. Hertz: 60. Class: AA. Rise: 302 ° F (150 °C). Insulation: 428° F (220 °C). Type: SO. Total unit weight: 285 lbs. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3-1/2 in. W. x 1 ft. 11 in. H.(H17)

Product Details

  • Stock No: DNBA011C
  • Manufacturer: Sorgel
  • Model: 33349-49-112-002
  • Serial Number: 1050254-A-001

Transformer Details

  • KVA: 30
  • High Voltage: 480
  • Low Voltage: 480

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 15.5
  • Height (Inches): 23
  • Weight (LBS): 285

Additional Product Details

Sorgel Square D Company Insulated Transformer - 30 KVA