Super Systems, Inc. Oven / Proofer Combination
2000 Super Systems, Inc. Oven / Proofer Combination. Model: OP-3-SH. Top, oven compartment: (3) 2 ft. 4 in. x 2 ft. full-size oven pans, spaced 8 inches apart. Oven dimensions: 2 ft. L x 2 ft. 5 in. W x 2 ft. 1 in. H. Bottom, proofer compartment: (9) 2 ft. 4 in. x 2 ft. full-size proofer pans with heat & humidity controls, spaced 3-1/2 inches apart. Proofer dimensions: 2 ft. L x 2 ft. 4 in. W x 2 ft. 6 in. H. Maximum temperature: 125°F. Overall dimensions: 2 ft. 10 in. L x 2 ft. 10 in. W x 6 ft. 2 in. H.(ACN73).
Product Details
- Stock No: DNBA035
- Manufacturer: Super Systems, Inc.
- Model: OP-3-SH
- Serial Number: 11417
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 34
- Width (Inches): 34
- Height (Inches): 74
- ACN: 73
Additional Product Details
- Year of Manufacture: 2000