Stainless Steel COP Tank-300 Gallon
Stainless Steel COP Tank-300 Gallon. Inside straight-wall dimensions: 12 ft. 2 in. L x 2 ft. 1 in. W x 1 ft. 9-1/2 in. H. (36) 1/2 in. dia. spray ports. Ampco Sanitary Centrifugal Pump. Model: 3 x 2-1/2 DCH2. S/N: CC-13534-1-1. Impeller diameter: 6-1/2 in. Baldor Industrial Motor, 15 hp, 3500 rpm, 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. S-line fittings (media), (1) 12 ft. 2 in. L x 2 ft. W. (top infeed). Outlets: (1) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line fittings. Overall dimensions: 12 ft. 5 in. L x 2 ft. 6 in. W x 3 ft. 6 in. H.
Product Details
- Stock No: DNBA063
- Manufacturer: Not Specified
Tank Details