Texwrap Continuous Motion Side Sealer

Texwrap Continuous Motion Side Sealer

2000 Texwrap Continuous Motion Horizontal Side Sealer. Model: 2201SS. Maximum film speed: 100 ft/min. Maximum aperture/clearance above belt: 1 ft. 8 in. W x 3 in. H. Infeed/exit height: 2 ft. 11 in. Power supply: 115 V. Digital display: 6 in. (4) Text Wrap electric motors, 1/7 hp. Baldor electric motor, 1/3 hp. Overall dimensions: 12 ft. L x 4 in. L x 6 ft. 4 in. W x 4 ft. 11 in. H.(H17)(ACN710).

Product Details

  • Stock No: DNBA071
  • Manufacturer: Texwrap Packaging Systems
  • Model: 2201SS
  • Serial Number: S1066

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Texwrap Continuous Motion Side Sealer