Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer

Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer

1998 Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer. Bagger Model: TG400LX. Originally used as part of a frozen biscuit-in-a bag line, this machine offers adjustable capacity settings and is capable of filling 40, 18 and 12 count bags at the respective rates of 30, 40 and 45 bags per minute. Machine features simple and fast bag size changeover with one-piece forming sets. Infeed height: 6 ft. 10 in. Exit height: 3 ft. 5 in. Overall dimensions: 7 ft. 8 in. L x 6 ft. W x 7 ft. 2 in. H.(ACN1250).

Product Details

  • Stock No: DNBA084
  • Manufacturer: Sandiacre Packaging Machinery Ltd.
  • Model: TG400LX
  • Serial Number: 2250

Filler & Capper Details

  • Filler/Capper Type: Bag Filler & Sealer
  • Capacity per minute: 45
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Motor, and (1) 1hp Simplatrol Electric Motor

Dimensions:

  • Length (Inches): 92
  • Width (Inches): 72
  • Height (Inches): 86
  • ACN: 1250

Additional Product Details

  • Year of Manufacture: 1998

Hayssen Sandiacre Single Tube Intermittent Motion Bag Filler and Sealer