Sorgel Three Phase Insulated Transformer - 45 KVA

Sorgel Three Phase Insulated Transformer - 45 KVA

1998 Sorgel Three Phase Insulated Transformer. KVA: 48. High Voltage: 480. Low Voltage: 240. Hertz: 60. Phase: 3. Class: AA. Rise: 302° F (150°C). Insulation: 428 ° F (220°C). Type: SO. Total unit weight: 330 lbs. Amps: 54/108. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 2 ft. 10 in. H.(H17).

Product Details

  • Stock No: DNBA090
  • Manufacturer: Sorgel
  • Model: 33749-28212-043
  • Serial Number: 45T6H

Transformer Details

  • KVA: 45
  • High Voltage: 480
  • Low Voltage: 240

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 22
  • Height (Inches): 34
  • Weight (LBS): 330

Additional Product Details

  • Year of Manufacture: 1998

Sorgel Three Phase Insulated Transformer - 45 KVA